SKU:
EAR9582080E
MPN:
7000052845
£0.49
Ex VAT
£0.59
Inc VAT
Product Details
Product Specification
Product Documents
The E-A-Rsoft™ Yellow Neons™ ear plugs from 3M™have been developed to give evenly distributed pressure to provide an excellent seal with optimum comfort.
Features and Benefits
• Bullet-shaped slow recovery foam allows for easy insertion into the ear canal
• The soft polyurethane foam expands to conform to the shape of the ear canal for enhanced comfort
• Vibrant neon yellow allows for visual compliance checks
• Cord is made from recycled PVC
• Provides excellent sound reduction at lower frequencies, less than 500Hz
Typical Applications
• Industrial
• Workshop
• Warehouse
Standards
• EN 352-2:2020
Attribute | Value |
---|---|
Brand | 3M EAR |
Cord/Band Style | Corded |
Detectability | Not Detectable |
Ear Plug Type | Disposable Ear Plugs |
ECLASS Code | 40011603 |
MFR Part No. | 7000052845 |
Plug Colour | Yellow |
Plug Material | Foam |
Plug Shape | Bullet |
Series | Soft |
Single Number Rating (SNR) | 34dB |
Standards Met | EN 352-2:2020 |
UNSPSC Code | 46181901 |