SKU:
EAR9584280P
MPN:
7000103747
£54.49
Ex VAT
£65.39
Inc VAT
Product Details
Product Specification
Product Documents
These E-A-RSoft™ earplugs from 3M reduce exposure to hazardous levels of noise and loud sounds. Ideal for high noise exposure levels and suitable for all frequency noise making them ideal for industrial use.
Features and Benefits
• Produced in soft, slow-expanding polyurethane foam for extra comfort
• Tapered shape that conforms quickly to most ear canals
• Extremely soft foam helps provide low pressure inside the ear canal for increased comfort
• Suitable for all frequencies, including low frequency
• Vibrant yellow neon colour to be seen during safety compliance checks
Typical Applications
• Automotive
• Metal processing
• Construction
• Chemical and pharmaceutical manufacturing
Standards
EN352-2:2002
Approvals
• CE approved
• They meet the Basic Safety Requirements as laid out in Annex II of the European Community Directive 89/686/EEC
Attribute | Value |
---|---|
Brand | 3M EAR |
Cord/Band Style | Replacement Pods |
Detectability | Not Detectable |
EAN | 4046719384440 |
Ear Plug Type | Disposable Ear Plugs Refill Pack for Dispenser |
ECLASS Code | 40011603 |
MFR Part No. | 7000103747 |
Pack Quantity | 500 Pairs |
Plug Colour | Yellow |
Plug Material | Foam |
Plug Shape | Bullet |
Series | Soft |
Single Number Rating (SNR) | 36dB |
Standards Met | Basic Safety Requirements as laid out in Annex II of the European Community Directive 89/686/EEC CE approved EN352-2:2002 |
UNSPSC Code | 46181901 |