SKU:
CTL9588224F
MPN:
SONL1
£83.49
Ex VAT
£100.19
Inc VAT
Product Details
Product Specification
SONL1
A custom fitted earplug that is ready to use in less than 10 minutes.
A truly unique product combining the performance of a custom fitted plug with convenience of being fitted in situ, no moulds to send away. More than 12 patented technologies are bundled into this innovative fitting system. Depending upon the number of people requiring the product we can visit the site or train one of your staff to competently fit the product.
Different blocks can be fitted to the plugs once the plugs are set to produce different SNR levels.
Full block 27 SNR
Yellow block 24 SNR
Red block 21 SNR
EN 352-2
Attribute | Value |
---|---|
Brand | (Unbranded) |
Cord/Band Style | Corded |
Ear Plug Type | Reusable Ear Plugs |
ECLASS Code | 40011603 |
MFR Part No. | SONL1 |
Pack Quantity | 1 Pair |
Plug Colour | Black Blue Orange |
Series | Sonomax™ |
Single Number Rating (SNR) | 24dB |
Standards Met | EN 352-2 |
UNSPSC Code | 46181901 |