£90.49
Ex VAT
£108.59
Inc VAT
Product Details
Product Specification
Product Documents
Twisters® Trio earplugs provide a user-friendly solution for those seeking efficient and comfortable hearing protection. With a convenient handle for easy insertion and removal, the innovative twist feature allows precise adjustments to ensure optimal comfort.
Features and Benefits
• Large handle for effortless insertion and removal, which eliminates the need for rolling
• Multi-curved stem provides a custom fit with easy in-ear adjustment
• Crafted from soft, skin-friendly TPE material for comfort
• Washable and reusable to ensure durability
• Corded design prevents misplacement, keeping earplugs always at hand
• Comes with a convenient PocketPak storage container for on-the-go use
• Impressive SNR of 33 for high-level noise protection
Typical Applications
• Industrial
• Construction
• Concerts and events
• Workshops
• Maintenance
Standards
• EN 352-2:2002
Attribute | Value |
---|---|
Brand | Moldex |
Cord/Band Style | Corded |
Detectability | Not Detectable |
Ear Plug Type | Reusable Ear Plugs |
ECLASS Code | 40011603 |
MFR Part No. | 645101 |
Pack Quantity | 50 Pairs |
Plug Colour | Green |
Plug Material | TPE |
Series | Twisters® |
Single Number Rating (SNR) | 33dB |
UNSPSC Code | 46181901 |