noscript3M EAR Ultrafit X, Reusable Ear Plugs, Corded, Not Detectable, Triple Flange, 35dB, Yellow, Plastic, Pk-1 Pair 7000103757 | Cromwell Tools

3M EAR

Ultrafit X, Reusable Ear Plugs, Corded, Not Detectable, Triple Flange, 35dB, Yellow, Plastic, Pk-1 Pair

SKU:

EAR9586675P

MPN:

7000103757

£2.09

Ex VAT

£2.51

Inc VAT

IN STOCK (49)

    Product Details

    These reusable 3M™ E-A-R™ Ultrafit X corded ear plugs are individually wrapped with an innovative pistol grip stem. Can be used as either corded or uncorded, with the removable cord. Supplied in a reclosable container to store and transport the product. The product is ideal for protection against moderate to high noise environments, providing effective protection across all test frequencies.


    Features and Benefits
    • Patented Tri-flange angled shape is designed to provide wearers with improved fingertip control and aid easy fitting
    • Provides an excellent attenuation of 35dB SNR
    • Reusable and no roll down required
    • Firm, long stem for easy insertion and removal
    • Available in a one size fits all shape
    • Pre-moulded material makes them and Tri-flange design allows the product to fit most ear canals
    • Can be washed up to 50 times with a mild detergent
    • Supplied in re-closable container to store your earplugs


    Typical Applications
    • Workshops
    • Automotive
    • Construction Sites


    Standards
    • EN352-2:2002


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    3M EAR

    Cord/Band Style

    Corded

    Detectability

    Not Detectable

    EAN

    4046719428618

    Ear Plug Type

    Reusable Ear Plugs

    ECLASS Code

    40011603

    MFR Part No.

    7000103757

    Pack Quantity

    1 Pair

    Plug Colour

    Yellow

    Plug Material

    Plastic

    Plug Shape

    Triple Flange

    Series

    Ultrafit X

    Single Number Rating (SNR)

    35dB

    Standards Met

    BS EN 352-2:2002 CE Certified

    UNSPSC Code

    46181901