SKU:
EAR9586680P
MPN:
7000103862
£114.00
Ex VAT
£136.80
Inc VAT
Product Details
Product Specification
Low attenuation reusable earplugs manufactured from silicone rubber. The UltraFit 14 uses filter technology to take the edge off the low levels of harmful noise whilst allowing normal conversations or listening to broadcast music.
Attribute | Value |
---|---|
Brand | 3M EAR |
Cord/Band Style | Corded |
EAN | 4046719428557 |
Ear Plug Type | Reusable Ear Plugs |
ECLASS Code | 40011603 |
MFR Part No. | 7000103862 |
Pack Quantity | 50 Pairs |
Plug Colour | Yellow |
Plug Material | Plastic |
Plug Shape | Triple Flange |
Series | Ultrafit 14 |
Single Number Rating (SNR) | 14dB |
Standards Met | CE Certified |
UNSPSC Code | 46181901 |