SKU:
EAR9586620P
MPN:
7000103727
£72.49
Ex VAT
£86.99
Inc VAT
Product Details
Product Specification
Product Documents
These reuseable earplugs provide a high level of protection in noisy working locations. The triple-flange design is pre-formed and sits snugly in most ear canals and can be cleaned easily with soap and water for reduced waste.
Features and Benefits
• Quick and simple application with no need to roll down
• Cords can be removed where required for an adaptable solution
• Supplied with a re-sealable storage pack to maintain hygiene
Typical Applications
• Processing
• Woodworking
• Manufacturing
• Construction
• Automotive
Standards
• EN352-2:1993
• 89/686/EEC
Attribute | Value |
---|---|
Brand | 3M EAR |
Cord/Band Style | Corded Uncorded |
Detectability | Not Detectable |
EAN | 4046719348008 |
Ear Plug Type | Reusable Ear Plugs |
ECLASS Code | 40011603 |
MFR Part No. | 7000103727 |
Pack Quantity | 50 Pairs |
Plug Colour | Yellow |
Plug Material | Plastic |
Plug Shape | Triple Flange |
Series | Ultrafit |
Single Number Rating (SNR) | 32dB |
Standards Met | BS EN 352-2:1993 CE Certified European Community Directive 89/686/EEC |
UNSPSC Code | 46181901 |