SKU:
MDX9586810K
MPN:
681001
£28.49
Ex VAT
£34.19
Inc VAT
Product Details
Product Specification
For a comfortable option to protect against noise throughout the working day, the Moldex® Waveband sits below the chin to allow for full movement. The contoured design avoids touching the face and puts limited pressure on the wearer's ears during long-term use.
Features and Benefits
• 100% PVC free
• Minimises contact sounds
• 1,2 N band pressure for comfort
Standards
• EN352-2 tested
Attribute | Value |
---|---|
Brand | Moldex |
Cord/Band Style | Banded |
Detectability | Not Detectable |
Ear Plug Type | Disposable Ear Plugs |
ECLASS Code | 40011603 |
MFR Part No. | 6810 |
Pack Quantity | 8 Pairs |
Plug Colour | Yellow |
Plug Material | PU |
Plug Shape | Pod |
Series | Waveband |
Single Number Rating (SNR) | 27dB |
Standards Met | EN352-2:2002 |
UNSPSC Code | 46181901 |