SKU:
UVX9581847F
MPN:
2111239
£76.49
Ex VAT
£91.79
Inc VAT
Product Details
Product Specification
• Easy-to-clean reusable, detectable earplugs with cord
• Smooth, dirt-repellent surface can be easily cleaned using soap and water
• Hygienic storage of earplugs in hygiene box
• Colour: blue
• Meets standard EN 352-2 and the additional requirements "Signal hearing in railway track superstructure construction" (S), "Signal hearing in road traffic" (V), "Warning signal hearing, general" (W) and "Signal hearing for locomotive drivers in railway operations" (E1)
• 27 decibels insulation - H: 27 dB, M: 24 dB, L: 22 dB
• Integrated metal parts and blue colour enable easy recognition in production areas
Attribute | Value |
---|---|
Brand | uvex |
Cord/Band Style | Corded |
Detectability | Detectable |
EAN | 4031101599328 |
Ear Plug Type | Reusable Ear Plugs |
ECLASS Code | 40011603 |
MFR Part No. | 2111239 |
Pack Quantity | 50 Pairs |
Plug Colour | Blue |
Plug Shape | Triple Flange |
Series | Whisper+ |
Single Number Rating (SNR) | 27dB |
Standards Met | EN 352-2 |
UNSPSC Code | 46181901 |