SKU:
UVX9581820C
MPN:
2111212
£60.00
Ex VAT
£72.00
Inc VAT
Product Details
Product Specification
Product Documents
Quick and easy to use, these convenient earplugs from Uvex® provide excellent protection against noisy working environments. Complete with a cord, they're ideal for workers who regularly move in and out of noisy areas.
Features and Benefits
• Dirt-repellent surface can be cleaned for reuse
• Pre-formed for easy insertion and user comfort
• Comes complete with a hygiene box for easy transport
• Cord allows for plugs to be worn comfortably around the neck
• Individually wrapped for hygiene purposes
• Cord can be removed if required for user convenience
Standards
• EN 352-2
Attribute | Value |
---|---|
Brand | uvex |
Cord/Band Style | Corded |
Detectability | Not Detectable |
EAN | 4031101340654 |
Ear Plug Type | Reusable Ear Plugs |
ECLASS Code | 40011603 |
MFR Part No. | 2111212 |
Pack Quantity | 50 Pairs |
Plug Colour | Green |
Plug Shape | Triple Flange |
Series | Whisper |
Single Number Rating (SNR) | 27dB |
Standards Met | EN352-2 |
UNSPSC Code | 46181901 |