SKU:
UVX9582580L
MPN:
2125351
£9.49
Ex VAT
£11.39
Inc VAT
Product Details
Product Specification
X-Cap are ergonomic, comfortable banded ear plugs. These banded ear plugs reduce the transmission of noise with an SNR rating of 24.
Features and Benefits:
• Comfortable fit thanks to their oval-design and soft foam material
• Banded design for optimal positioning in front of the chin
X-Cap replacement ear pods can be washed and replaced. Ear pods match the shape of the ear canal entrance, ensuring a high degree of comfort and stable fit.
Attribute | Value |
---|---|
Brand | uvex |
Cord/Band Style | Replacement Pods |
Detectability | Not Detectable |
EAN | 4031101423388 |
Ear Plug Type | Reusable Ear Plugs |
ECLASS Code | 40011603 |
MFR Part No. | 2125351 |
Pack Quantity | 5 Pairs |
Plug Colour | Green Orange |
Plug Material | Foam |
Plug Shape | Pod |
Series | X-Cap |
Single Number Rating (SNR) | 24dB |
Standards Met | EN352-2 |
UNSPSC Code | 46181901 |