SKU:
UVX9582110M
MPN:
2112011
£50.49
Ex VAT
£60.59
Inc VAT
Product Details
Product Specification
Detectable, highly visible, disposable foam ear plug providing economical and comfortable all-day protection. Coloured blue, with a non-ferrous detectable component. EN352-2: 2002.
SNR 37dB.
H 36dB, M 34dB, L 34dB.
Attribute | Value |
---|---|
Brand | uvex |
Cord/Band Style | Corded |
Detectability | Detectable |
EAN | 4031101340562 |
Ear Plug Type | Disposable Ear Plugs |
ECLASS Code | 40011603 |
MFR Part No. | 2112011 |
Pack Quantity | 100 Pairs |
Plug Colour | Blue |
Plug Shape | Bullet |
Series | X Fit |
Single Number Rating (SNR) | 37dB |
Standards Met | EN352-2 |
UNSPSC Code | 46181901 |