SKU:
UVX9582100L
MPN:
2112010
£30.00
Ex VAT
£36.00
Inc VAT
Product Details
Product Specification
Product Documents
X-Fit Ear Plugs are ergonomically shaped and characterised by very high levels of sound absorption, making them suitable for use in extremely loud environments.
Features and Benefits
• Designed for exceptional comfort over extended periods of time
• Patented x-grip technology aids hygienic easy removal and reduces pressure on the ear canal
Standards
• EN 352-2 and additional requirements S, V, W, E
Notes
• For dispenser 2112000
Attribute | Value |
---|---|
Brand | uvex |
Cord/Band Style | Corded |
Detectability | Not Detectable |
EAN | 4031101312781 |
Ear Plug Type | Disposable Ear Plugs |
ECLASS Code | 40011603 |
MFR Part No. | 2112010 |
Pack Quantity | 100 Pairs |
Plug Colour | Green |
Plug Material | Foam |
Plug Shape | Bullet |
Series | X Fit |
Single Number Rating (SNR) | 37dB |
Standards Met | EN352-2 : 2002 |
UNSPSC Code | 46181901 |