SKU:
UVX9582130B
MPN:
2112022
£36.49
Ex VAT
£43.79
Inc VAT
Product Details
Product Specification
Product Documents
X-Fit Ear Plugs are ergonomically shaped and characterised by very high levels of sound absorption, making them suitable for use in extremely loud environments.
Features and Benefits
• Designed for exceptional comfort over extended periods of time
• Patented x-grip technology aids hygienic easy removal and reduces pressure on the ear canal
Standards
• EN 352-2 and additional requirements S, V, W, E
Notes
• For dispenser 2112000
Attribute | Value |
---|---|
Brand | uvex |
Cord/Band Style | Uncorded |
Detectability | Not Detectable |
EAN | 4031101501253 |
Ear Plug Type | Disposable Ear Plugs Refill Pack for Dispenser |
ECLASS Code | 40011603 |
MFR Part No. | 2112022 |
Pack Quantity | 300 pairs |
Plug Colour | Green |
Plug Material | Foam |
Plug Shape | Bullet |
Series | X Fit |
Single Number Rating (SNR) | 37dB |
Standards Met | EN352-2: 2002 |
UNSPSC Code | 46181901 |