SKU:
PBN9591003L
MPN:
SDM3-ASH-L
£7.79
Ex VAT
£9.35
Inc VAT
Product Details
Product Specification
Product Documents
The AirGill™ face masks are a comfortable and modern design. 3D shaping and 4-way stretch fabric ensure an excellent fit with no air gaps, so you can go out and about with confidence.
Features and Benefits
• Polygiene ViralOff Technology combats bacteria and viruses, including COVID-19
• Proven to reduce viruses and bacteria by 99% over a 2-hour time-span
• They are suited for general daily use and give the wearer the confidence to go about their daily business
• Built-in odor Crunch® technology eradicates bad odours or smells that may develop
• Supplied in a resealable foil packet to prevent cross-contamination
• Water-repellent outer wards off airborne water droplets
Standards
• ISO 18184:2019
Warnings
• Not designed to replace existing PPE. Use for social distancing purposes only
Attribute | Value |
---|---|
Brand | Pulsar |
Colour | Ash Grey |
Disposable/Reusable | Reusable |
Material | Polyester Spandex |
MFR Part No. | SDM3-PBL-L |
Pack Quantity | 1 |
Ply | 1-Ply |
Series | AirGill |
Size | L |
UNSPSC Code | 42131606 |