£80.99
Ex VAT
£97.19
Inc VAT
Product Details
Product Specification
Product Documents
This fully transparent, single-use face mask is an innovative solution that protects, but still allows visibility of the person behind the mask.
Features and Benefits
• Allows you to see facial expressions which are critical for social connection
• The transparency of the masks allows for natural, empathetic communication
• The anti-fog plastic barrier is designed to block the transfer of aerosols, fluids and sprays
Standards
• ASTM F1862: 160 mmHg Fluid resistance and flammability
Attribute | Value |
---|---|
Brand | ClearMask |
Colour | Transparent |
Disposable/Reusable | Disposable |
Material | Plastic |
MFR Part No. | CM001EZ |
Pack Quantity | 24 |
Size | One Size |
UNSPSC Code | 42131606 |