SKU:
ORN9591010W
MPN:
MOR-STD-WH
£1.39
Ex VAT
£1.67
Inc VAT
Product Details
Product Specification
Product Documents
These washable face masks have been designed specifically for social distancing and infection control.
Features and Benefits
• This quality product has been designed to prevent the spread of Covid-19
• Constructed from a comfortable single knit fabric, with an antibacterial finish
• Has a target reduction of bacteria of > 90%
• Comes complete with a set of instructions for use and fitting, using the unique double loop system
Typical Applications
• General use
Attribute | Value |
---|---|
Brand | Orn |
Colour | White |
Disposable/Reusable | Reusable |
Material | Single Knit Fabric |
MFR Part No. | MOR-STD-WH |
Pack Quantity | 1 |
Ply | 2-Ply |
Size | One Size |
UNSPSC Code | 42131606 |