£18.49
Ex VAT
£22.19
Inc VAT
Product Details
Product Specification
Product Documents
Designed to suit all Centurion® helmets including Concept™, Vision Plus™, and Vulcan™, the Classic Browguard System delivers reliable face protection against medium impact and molten metal splash.
Features and Benefits
• Flexible headband and dual strap system ensure easy adjusting and fit
• Fabric sweatband keeps the user cool and dry for maximum comfort
• Designed for easy cleaning for elongated product life and cost-saving
Typical Applications
• Drilling
• Grinding
• Milling
Standards
• EN166:2001 B139
Notes
• Level 1 Optical Class
• Nylon brow guard
• Polycarbonate face screen
Attribute | Value |
---|---|
Brand | Centurion |
Colour | Clear |
EAN | 5055323767272 |
ECLASS Code | 40011503 |
For Use With | S580 Visor S590 Visor |
Material | Nylon |
MFR Part No. | S89 |
Product Type | Browguard |
UNSPSC Code | 46181702 |