SKU:
PUL9601160P
MPN:
1002346
£9.19
Ex VAT
£11.03
Inc VAT
Product Details
Product Specification
Product Documents
Clearways browguards for use with Honeywell Face Shield Clearways Visors.
Features and Benefits
• Lightweight for comfortable wear all day
• Offers strength and durability
Notes
• CB20 With ratchet headband
• CB14 With elasticated headband
• Visors supplied separately
Attribute | Value |
---|---|
Brand | Honeywell |
Colour | Grey |
EAN | 7312550023464 |
ECLASS Code | 40011503 |
For Use With | CV83AG Green Acetate Visor CV83P Clear Polycarbonate Visor CV84A/CG Clear Acetate Visor CV84A Clear Acetate Visor |
MFR Part No. | 1002346 |
Product Type | Browguard |
Series | CB14 |
UNSPSC Code | 46181702 |