£254.00
Ex VAT
£304.80
Inc VAT
Product Details
Product Specification
Product Documents
The Versaflo™ Faceshield with Comfort Faceseal delivers respiratory, head, eye and face protection to EN 166 standards (medium impact). Designed for comfortable wear, it seals the user against dusts, particulate and chemical processing.
When used in conjunction with air fed respirators and air purifying respirators, the Versaflo™ faceshield meets TH3 performance requirements for this type of product.
Features and Benefits
• Lightweight and compact for a well-balanced and comfortable wear
• Integrated protection against dusts, sprays and chemical processing risks for a highly versatile equipment
• Airflow can be directed using the deflector for comfort in a range of environments
• Spare parts and accessories are readily available for maintenance for a long service life
• Visor design offers good optical clarity and allows for excellent peripheral and downward vision
• Coated visor enhances chemical and scratch resistance
• Fully adjustable suspension allows for the perfect fit
Typical Applications
• Chemical processing
• Construction
• Agriculture
• Demolition
• Woodworking
• Metalworking
Standards
• EN 812
• EN 166 (medium impact)
Attribute | Value |
---|---|
Brand | 3M |
Colour | Grey |
EAN | 4054596918696 |
ECLASS Code | 40011503 |
For Use With | Air fed respirators and air purifying respirators |
Material | Nylon Polyethylene |
MFR Part No. | 7100258667 |
Pack Quantity | 1 |
Product Type | Face Seal Faceshield Head Cap |
Series | Versaflo™ |
UNSPSC Code | 46181702 |