£38.49
Ex VAT
£46.19
Inc VAT
Product Details
Product Specification
Made from tough, coated polycarbonate, the 3M™ Versaflo™ visor is durable and long-lasting. Designed with a reduced curvature, this shield decreases reflections and glare to give an excellent field of vision, particularly downwards.
Features and Benefits
• Coated with scratch and chemical-resistant treatment for longevity
• Delivers an excellent field of vision
• Easy fitting to the M-Series headgear
Standards
• CE Certified
• EN 166 1:BT:3
Attribute | Value |
---|---|
Brand | 3M |
Colour | Clear |
EAN | 4046719988747 |
ECLASS Code | 40011503 |
For Use With | 3M™ Versaflo™ M-Series |
Material | Polycarbonate |
MFR Part No. | 7100063883 |
Product Type | Visor |
Series | M-927 |
UNSPSC Code | 46181702 |