£17.49
Ex VAT
£20.99
Inc VAT
Product Details
Product Specification
Product Documents
The RELPSI front face shield delivers comfortable protection that's lightweight and adjustable to suit you.
Features and Benefits
• Polypropylene screen protects against splash and medium impact
• Adjustable headband for a secure and comfortable fit
• Lightweight at only 200g for comfort during prolonged use
• Anti-scratch and anti-fog coatings ensure excellent vision
• Supplied with a protective bag for safe storage
• Protects against electrical short circuit arcs
Standards
• EN 166 3 8 B
Attribute | Value |
---|---|
Brand | Bolle |
Colour | Yellow |
EAN | 3660740003487 |
ECLASS Code | 40011503 |
Material | Polypropylene |
MFR Part No. | RELPSI |
Product Type | Faceshield |
UNSPSC Code | 46181702 |