£20.79
Ex VAT
£24.95
Inc VAT
Product Specification
Attribute | Value |
---|---|
Brand | Bolle |
Colour | Clear |
EAN | 3660740001186 |
ECLASS Code | 40011503 |
Material | Polycarbonate |
MFR Part No. | SPHERPI |
Pack Quantity | 1 |
Product Type | Faceshield |
Series | Sphere |
UNSPSC Code | 46181702 |