£12.49
Ex VAT
£14.99
Inc VAT
Product Details
Product Specification
Product Documents
These clear face screens deliver impact protection in a range of professional settings. Designed to fit all Centurion helmets, (including Concept, Vision Plus, and Vulcan), these screens fit into the S54 general-purpose carrier and S89, the headband mounted brow guard.
Features and Benefits
• Easy to sanitise with a soft cloth and warm, soapy water
• Designed for an in-use lifespan of 5 years
• Quick and easy to fit
Standards
• BS EN166
Notes
• Screens only - helmet and carrier sold separately
• S580: Face Screen - Polycarbonate 150mm
• S590: Face Screen - Polycarbonate 210mm
• S598: Heat Shield Face Screen - Triacetate 225mm
Attribute | Value |
---|---|
Brand | Centurion |
Colour | Clear |
EAN | 5055323787416 |
ECLASS Code | 40011503 |
For Use With | Centurion Carrier S89 Browguard |
MFR Part No. | S580 |
Product Type | Visor |
UNSPSC Code | 46181702 |