SKU:
MIL9671012N
MPN:
1012433
£529.00
Ex VAT
£634.80
Inc VAT
Product Details
Product Specification
The Falcon range of self-retracting lifelines are robust, safe and comprehensive. These self-retracting lifelines are the ideal fall protection solution for construction, industrial, warehouse, utility, mining and confined space applications.
Features:
-Constructed from nearly indestructible, high-impact resistant nylon housing and galvanised steel cable
-Heat-treated aluminium hub
-Zinc plated steel snap hook connector with a breaking strength of >2000daN and a 19mm opening
-Standard EN360
Attribute | Value |
---|---|
Brand | Honeywell Miller |
EAN | 3660681031853 |
Lifeline Length | 6.2m |
Maximum User Weight | 136kg |
MFR Part No. | 1012433 |
Series | Falcon |
UNSPSC Code | 46182300 |