£75.99
Ex VAT
£91.19
Inc VAT
Product Details
Product Specification
Product Documents
This kit is not suitable for fall arrest. Ideal for flat roof maintenance.
Contents:
-Titan 1 point harness with rear anchorage
-Titan F 2m restraint lanyard
-2 screwgate carabiners
Attribute | Value |
---|---|
Brand | Honeywell Miller |
EAN | 3660681039118 |
Includes | 1 Point Harness 2 Carabiners 2m Lanyard |
MFR Part No. | 1011897 |
Product Type | Restraint Kit |
Series | Titan |
Standards Met | EN354 EN361 |
UNSPSC Code | 46182306 |