£13.79
Ex VAT
£16.55
Inc VAT
Product Details
Product Specification
An interactive fleece that has a fleece cuffs, 2 zipped lower pockets and an adjustable shock-cord hem.
Features and Benefits
• Constructed from quick drying easy care fabric
Attribute | Value |
---|---|
Brand | Regatta |
Colour | Navy Blue |
EAN | 5020436910464 |
ECLASS Code | 40010101 |
Fabric Weight | 280g/m² |
Gender | Men |
Material | Fleece |
MFR Part No. | TRF532 |
Series | Thor III |
Size | S |
UNSPSC Code | 53101800 |