SKU:
CTL9613517N
MPN:
CK21KW
£0.39
Ex VAT
£0.47
Inc VAT
Product Details
Product Specification
Product Documents
These light general handling and inspection gloves are manufactured from a soft polycotton material. The gloves possess a knitted wrist is die cut and extremely comfortable. The gloves provide protection from abrasion, scratches and dirt and are suitable for indoor working environments in dirty or clean conditions in a mainly dry environment and also has slight thermal properties making it suitable for cold or warm conditions.
Features and Benefits
• Soft polycotton material is extremely comfortable
• Die cut to ensure consistency of size
• Knitted wrist for a secure fit
Typical Applications
• Food manufacturing and preparation
• Assembly
• Local authority
• Engineering and manufacture
• Inspection
• General handling
• Packing and packaging
• Engineering work
• Automotive manufacturing
Attribute | Value |
---|---|
Brand | Polyco |
Coating | Uncoated |
Colour | Natural |
Liner Material | Cotton Polyester |
MFR Part No. | CK21KW/LDS |
Series | CK21KW |
Size | One Size |
UNSPSC Code | 46181504 |