£2.20
Ex VAT
£2.64
Inc VAT
Product Details
Product Specification
Product Documents
Used widely for general handling tasks, these furniture hide leather rigger gloves are ideal for minimal risk applications. The hardwearing leather coating extends over the knuckles and fingertips to protect against abrasion injuries, including scratches and blisters.
Features and Benefits
• 2" safety cuff protects the wrists against abrasions
• Cotton liner is moisture-wicking and comfortable during prolonged wear
• Open cuff style makes for easy donning and doffing
Standards
• CE Category I
• EN 420:2003
Attribute | Value |
---|---|
Brand | Sitesafe |
Coating | Leather |
Colour | Blue Grey |
EAN | 5036140396494 |
Liner Material | Cotton |
Size | 10 |
UNSPSC Code | 46181504 |