SKU:
MRG9611822H
MPN:
FB40
£11.49
Ex VAT
£13.79
Inc VAT
Product Details
Product Specification
Heavyweight combination 100% Kevlar® fibre in terry loupe knit. Contact heat applications up to 100C for 15 seconds, EN407. Ideal for areas where automated welding creates sparks and heavy industrial engineering. Suitable for steel pressing and stamping. High cut resistance. Often used for pulling off surplus and stripping presses. CE intermediate design.
Attribute | Value |
---|---|
Brand | Marigold |
Coating | Uncoated |
Coating Coverage | Uncoated |
Colour | Yellow |
EAN | 3252449003051 |
ECLASS Code | 40011201 |
EN388 | EN388: 2003 |
EN388 Abrasion | 2 |
EN388 Cut, Coup Test | 4 |
EN388 Puncture | X |
EN388 Tear | 4 |
Liner Material | Kevlar® |
MFR Part No. | FB4008000 |
Series | FB40 Fireblade |
Size | 8 |
UNSPSC Code | 46181536 |