SKU:
BOL9605830C
MPN:
PILOPSI
£14.49
Ex VAT
£17.39
Inc VAT
Product Details
Product Specification
Product Documents
These lightweight and ultra-flexible goggles from Bollé deliver excellent mechanical risk protection. Fortified with Platinum® coating on both sides of the lens, this permanent treatment offers high resistance to aggressive chemical splash to keep the eyes protected in the harshest of environments.
Features and Benefits
• Adjustable neoprene strap to give optimum levels of fit and comfort
• Polycarbonate anti-scratch and anti-fog lens provides an excellent field of view
• Lenses can be easily and quickly changed
• Can be worn over prescription spectacles
• Co-injected, ventilated frame for adaptability and user comfort
Standards
• CE certified
• EN166 34BT
• EN170
Notes
• 99.9% UVA/UVB protection
Attribute | Value |
---|---|
Brand | Bolle |
EAN | 3660740003524 |
ECLASS Code | 40019120 |
Frame Colour | Grey Orange |
Frame Material | TPV |
Lens Colour | Clear |
Lens Material | Polycarbonate |
MFR Part No. | PILOPSI |
Resistance Features | Impact-Resistant Scratch-Resistant |
Series | Pilot |
Standards Met | BS EN 166 3 4 B T BS EN 170 CE Certified DIN ISO 9001 |
UNSPSC Code | 46181804 |
Ventilation Type | Direct Ventilation |