£4.79
Ex VAT
£5.75
Inc VAT
Product Details
Product Specification
Product Documents
Shield® Beard Masks offer a tailored solution for individuals with beards. Crafted with quality non-woven material, elasticated edges, and a headband, these masks provide a secure fit, covering both the beard and mouth. Ideal for low-risk applications, they ensure compliance with hygiene standards while presenting a professional appearance.
Features and Benefits
• Vacuum packed for hygiene and convenience
• Available in white and blue for colour-coding
• Elasticated edges and headband provide a secure and comfortable fit
Typical Applications
• Food manufacture
• Janitorial
• Medical
• Waste management
• Local authority
Standards
• PPE CAT I
Attribute | Value |
---|---|
Brand | Polyco |
Colour | White |
Material | Polypropylene |
MFR Part No. | DK05 |
Pack Quantity | 100 |
Product Type | Beard Cover |
Series | Shield® |
Size | One Size |
UNSPSC Code | 42131604 |