£7.49
Ex VAT
£8.99
Inc VAT
Product Details
Product Specification
Complete hair covering, made from soft and light nonwoven fabric with an elasticated edge. One size only. Pk of 100.
Attribute | Value |
---|---|
Brand | Pal |
Colour | White |
EAN | 5025254037324 |
Material | Polypropylene |
MFR Part No. | D84110 |
Pack Quantity | 100 |
Product Type | Bouffant Cap |
Size | One Size |
UNSPSC Code | 42131604 |