£3.49
Ex VAT
£4.19
Inc VAT
Product Details
Product Specification
Made from soft polypropylene fibre, these mob caps are comfortable and latex-free to eliminate allergies. The double elastic edge holds the cap in place over the hair during long-term wear to avoid irritation and limit product contamination.
Features and Benefits
• Thermally bonded polypropylene fibre for durability
• Encapsulated elastic edge for comfortable cap to skin contact
• Colour-coded for easy identification
• Food safe
Notes
• One size
Attribute | Value |
---|---|
Brand | Pal |
Colour | Red |
EAN | 5025254030639 |
Material | Polypropylene |
MFR Part No. | D93530HP |
Pack Quantity | 100 |
Product Type | Mob Cap |
Size | One Size |
UNSPSC Code | 42131604 |