£6.29
Ex VAT
£7.55
Inc VAT
Product Details
Product Specification
A hygienic mask made from soft spun-bonded non-woven fabric.
Attribute | Value |
---|---|
Brand | Pal |
Colour | Blue |
EAN | 5025254036037 |
Material | Polypropylene |
MFR Part No. | N43230HP |
Pack Quantity | 100 |
Product Type | Beard Cover |
Size | One Size |
UNSPSC Code | 42131604 |