SKU:
ANS9612409J
MPN:
43113100
£32.00
Ex VAT
£38.40
Inc VAT
Product Details
Product Specification
Product Documents
Constructed from 100% Kevlar® para-aramid fibre with a cotton liner. Designed for intermittent dry heat contact up to 350°C. Their durable construction has excellent cut resistance and features an absorbent liner helping to reduce moisture inside the glove for added wearer comfort.
Features and Benefits
• Protects hands from temperatures up to 350°C
• Excellent cut resistance
• Absorbent liner for added comfort whilst working
• Near seamless design reducing the potential for sparks lodging
• Ambidextrous design for added convenience
• Ideal for handling hot glass, tyre manufacturing
• Durable, long-lasting construction
• Washable at 40°C for hygiene
• Fully sewn with Kevlar® for strength
• Knit wrist cuff type for comfort
Typical Applications
• Handling
• Hot objects
• Sharp objects
Standards
• CE Category III
• EN388: 2003 2.5.4.X.
• EN407: 2004 4.3.4.2.1.X.
Attribute | Value |
---|---|
Brand | Ansell |
Coating | Uncoated |
Colour | Yellow |
EN407 - a. Burning Behaviour | 4 |
EN407 - b. Contact Heat | 3 |
EN407 - c. Convective Heat | 4 |
EN407 - e. Small Molten Metal Splashes | 1 |
EN407 - f. Large Molten Metal Splashes | X |
EN407- d. Radiant Heat | 2 |
Liner Material | Cotton |
Material | Kevlar® |
Maximum Compatible Temperature | 350°C |
MFR Part No. | 43-113 |
Overall Length | 330-380mm |
Series | 43-113 Mercury |
Size | 10 |
UNSPSC Code | 46181540 |