SKU:
PLY9611394P
MPN:
7564
£27.00
Ex VAT
£32.40
Inc VAT
Product Details
Product Specification
Product Documents
Typically used for glass manufacturing, steel handling, and bakery work, these extra heavyweight Kevlar® gloves provide excellent cut and tear resistance, and protection from contact heat.
Made from 100% heavyweight Kevlar®, the Volcano™ attains maximum EN388 scores for cut and tear protection, with a Level 3 for contact heat.
Features and Benefits
• Withstands temperatures of up to 350°C for exceptional protection
• Heavyweight knitted cotton inner liner for comfort and flexibility
• Good levels of dexterity for reduced hand fatigue during prolonged wear
• Good abrasion resistance enhances mechanical protection and increases durability
• Available in two lengths: 7564 - 32cm, 7566 - 58cm for when additional protection to the forearm is required
Typical Applications
• Engineering
• Manufacturing
Standards
• CE Category III
• EN 388:2016 2.X.4.1.C.
• EN 407:2004 4.3.4.3.2.X.
Attribute | Value |
---|---|
Brand | Polyco |
Coating | Uncoated |
Colour | Yellow |
EN407 - a. Burning Behaviour | 4 |
EN407 - b. Contact Heat | 3 |
EN407 - c. Convective Heat | 4 |
EN407 - e. Small Molten Metal Splashes | 2 |
EN407 - f. Large Molten Metal Splashes | X |
EN407- d. Radiant Heat | 3 |
Liner Material | Kevlar® |
Material | Kevlar® |
Maximum Compatible Temperature | 350°C |
MFR Part No. | 7564 |
Series | 7564 Volcano |
Size | 11 |
UNSPSC Code | 46181540 |