SKU:
PLY9611400T
MPN:
7572
£139.00
Ex VAT
£166.80
Inc VAT
Product Details
Product Specification
A modified glass mitten with aluminised glass fabric cuff and Kevlar felt lining that provides optimum protection from contact heat. Made from Kevlar felt and glass, this glove achieves Level 4 for contact heat, withstanding temperatures of up to 500°C. Developed specially for foundry operatives, it has an aluminised glass fabric cuff offering additional protection to the forearm and helping to radiate the heat away
from the glove. It has excellent tear resistance, enhancing mechanical protection and
increasing durability. The felt lining ensures comfort for the wearer. Available in a choice of two different lengths, the Ingot Heatbeater is the ideal choice of glove in industries where there is a high risk from heat injury. Typically used for foundry work, hot glass handling, ceramics and heat treatment processes. Kevlar® is a DuPont registered trademark.
Attribute | Value |
---|---|
Brand | Polyco |
Coating | Aluminised Glass |
Colour | Blue Silver |
EN407 - a. Burning Behaviour | 4 |
EN407 - b. Contact Heat | 4 |
EN407 - c. Convective Heat | X |
EN407 - e. Small Molten Metal Splashes | X |
EN407 - f. Large Molten Metal Splashes | X |
EN407- d. Radiant Heat | X |
Liner Material | Kevlar® |
Material | Kevlar® |
Maximum Compatible Temperature | 500°C |
MFR Part No. | 7572 |
Overall Length | 450mm |
Series | 7572 Ingot |
Size | One Size |
UNSPSC Code | 46181540 |