SKU:
PLY9611410L
MPN:
7576
£100.00
Ex VAT
£120.00
Inc VAT
Product Details
Product Specification
Product Documents
Coated glass fabric gloves with a Kevlar® felt and glass lining that provide optimum protection from contact heat. The gloves achieve EN407 Level 4 for contact heat, withstanding temperatures of up to 500°C and have aluminised glass fabric cuffs, offering additional protection to the forearm and helping to radiate heat away from the glove. The gloves have excellent tear resistance enhancing mechanical protection and increasing durability, making them the ideal choice of glove in industries where there is a high risk of injury from heat. Available in a one size fits all size and supplied as a pair.
Features and Benefits
• Coated glass fabric construction with Kevlar felt aids in protecting against high contact temperatures up to 500°C for 27 seconds
• Glass fabric cuff and gauntlet style of the glove ensures forearms and wrists are also protected
• Allows for optimum dexterity as well as protection
• Provides a medium level of grip to perform tasks with confidence
• One size glove is designed to fit most users
Typical Applications
• Metal Working
• Engineering
• Construction
• Glass Working
• Ceramics
• Dye Changing
• Pharmaceutical
• Waste Management
Standards
• EN 388:2003 Rating: 2040
• EN 407:2004 Rating: 440034
• EN 420:2003
Attribute | Value |
---|---|
Brand | Polyco |
Coating | Aluminised Glass |
Colour | Silver |
EN407 - a. Burning Behaviour | 4 |
EN407 - b. Contact Heat | 4 |
EN407 - c. Convective Heat | 0 |
EN407 - e. Small Molten Metal Splashes | 3 |
EN407 - f. Large Molten Metal Splashes | 4 |
EN407- d. Radiant Heat | 0 |
Liner Material | Kevlar® |
Material | Kevlar® |
Maximum Compatible Temperature | 500°C |
MFR Part No. | 7576 |
Overall Length | 400mm |
Series | 7576 |
Size | One Size |
UNSPSC Code | 46181540 |