SKU:
GLB9612188J
MPN:
BST8814
£19.79
Ex VAT
£23.75
Inc VAT
Product Details
Product Specification
Product Documents
The 8814 gauntlet provides effective, non-slip heat protection up to 250°C. Fully coated in Neoprene, hands stay well protected against liquids and grease, ensuring user comfort during prolonged wear.
Features and Benefits
• Delivers heat protection up to 250°C for reliable safety
• Textured finish for a good grip
• Large design for easy donning and doffing
• Impermeable to damp and grease to keep hands clean
• Extended cuff for arterial protection
• Darker colour covers charring for extended product life
Typical Applications
• Automotive
• Food production
• Metalworking
• HoReCa
Standards
• CE Category II
• EN388:2016 2.2.4.2.x.
• EN407:2004 X.2.X.X.X.X.
Approvals
• Food Contact Directive 2002 / 72 EC
Warnings
• Does not protect against chemical or electrical hazards
• Do not use near moving machinery: Risk of entanglement
Notes
• Wipe clean with a damp cloth
Attribute | Value |
---|---|
Brand | Showa |
Coating | Neoprene |
Colour | Black |
EN407 - a. Burning Behaviour | X |
EN407 - b. Contact Heat | 2 |
EN407 - c. Convective Heat | X |
EN407 - e. Small Molten Metal Splashes | X |
EN407 - f. Large Molten Metal Splashes | X |
EN407- d. Radiant Heat | X |
Liner Material | Cotton |
Material | Cotton |
Maximum Compatible Temperature | 260°C |
MFR Part No. | BST8814 |
Series | BST8814 |
Size | 10 |
UNSPSC Code | 46181540 |