£2.66
Ex VAT
£3.19
Inc VAT
Product Details
Product Specification
S6DP
Kevlar stitching protects against sparks and improves durability. Reinforced double palm and thumb. Minimum palm thickness 1.2mm. Excellent abrasion and puncture resistance.
Attribute | Value |
---|---|
Brand | (Unbranded) |
EN407 - a. Burning Behaviour | 4 |
EN407 - b. Contact Heat | X |
EN407 - c. Convective Heat | X |
EN407 - e. Small Molten Metal Splashes | 4 |
EN407 - f. Large Molten Metal Splashes | X |
EN407- d. Radiant Heat | X |
Material | Leather |
Series | S6DP |
UNSPSC Code | 46181540 |