SKU:
CNT9579861T
MPN:
9034462
£8.00
Ex VAT
£9.60
Inc VAT
Product Details
Product Specification
Product Documents
Lightweight Sun Cape that protects against UltraViolet UPF 50+, blocks 98% of UV radiation. Using fabric developed specifically to keep the wearer dry, cool and comfortable. Available in High Visibility Yellow or Orange. Fits to all Centurion helmets.
Features:
-100% Polyester
-Weight: 36.5g
Attribute | Value |
---|---|
Brand | Centurion |
Colour | Yellow |
EAN | 5055323787317 |
Material | Polyester |
MFR Part No. | S51HVY |
Product Type | Sun Cape |
Size | One Size |
UNSPSC Code | 46181531 |