£89.49
Ex VAT
£107.39
Inc VAT
Product Details
Product Specification
Product Documents
Manufactured from Polyester, these mesh lined coveralls are designed for maximum comfort, visibility and durability. Available in a range of colours and sizes to suit your needs, each coverall boasts an ample amount of pockets, underarm ventilation, reflective tape, a fleece lined collar, elasticated waistband and a waterproof hood, the coveralls are ideal for working in adverse weather conditions.
Features and Benefits
• 1 rear pocket and 2 thigh pockets with reflective piping on flaps to store personal effects
• Underarm ventilation to keep you cool whilst working
• Available in both yellow and orange in a range of sizes to suit your needs
• Wrap around cuff adjuster with Neoprene inner cuff to prevent the ingress of dirt
• 2 chest pockets with hook and loop closing for additional storage of tools and personal items
• 3M™ Scotchlite™ Reflective Tape for maximum visibility when working
• Full length YKK 2-way zip concealed by Velcro double storm flap for easy donning and doffing of the product
• Knee pad pockets (knee pads not included)
• Micro fleece collar for extra warmth and comfort
• Waterproof zip away lined arctic style hood with draw cord, detachable by press stud to protect against adverse weather
• Chin protector
• Elasticated waistband for a snug fitand maximum range of movement
• Gusseted at the hem of the legs with waterproof zips for ease over work boots, as well as preventing excess dirt from jamming zips
Typical Applications
• Warehousing
• Maintenance
• Construction
Standards
• EN471 Class 3
• EN343 Class 3:3
• GO/RT 3279 | RIS-3279
Attribute | Value |
---|---|
Brand | Pulsar |
Colour | Orange |
Fit | Regular |
Gender | Unisex |
Material | Polyester |
MFR Part No. | PR505 |
Product Type | Coverall |
Size | L |
Standards Met | EN343 Class 3:3 EN471 Class 3 GO/RT 3279 | RIS-3279 |
UNSPSC Code | 46181531 |