SKU:
POR9621607Q
MPN:
TX55YNRXXXL
£39.49
Ex VAT
£47.39
Inc VAT
Product Details
Product Specification
Stylish coveralls that offer certified protection for people working near traffic or motorways. Constructed from 65% polyester and 35% cotton.
Features and Benefits
• Knee pad pockets and back elastication offer wearers easy movement
• Durable, stain resistant polyester/cotton fabric improves garment lifespan and repels oil, water and grime
• Reflective taping enhances wearer visibility and safety onsite
• Ample storage thanks to twelve generously sized pockets, including a handy phone pocket
• Hook and loop cuffs and hems offer wearers a secure fit
• Two-way zip allows quick access
Typical Applications
• Motorways
• Traffic work
Notes
• Certified to EN ISO 20471 after 50x washes
• Do not iron
• Do not bleach
• Machine wash warm, mild process
• Do not dry clean
Attribute | Value |
---|---|
Brand | Portwest |
Colour | Navy Blue/Yellow |
Fit | Regular |
Gender | Unisex |
Material | Cotton Polyester |
MFR Part No. | TX55 |
Product Type | Coverall |
Series | Nantes |
Size | 3XL |
Standards Met | EN ISO 20471 Class 3 |
UNSPSC Code | 46181531 |