£41.79
Ex VAT
£50.15
Inc VAT
Product Details
Product Specification
Product Documents
Hi-vis orange coverall constructed from 85% polyester and 15% cotton (270g/m2). The coveralls have a stain resistant finish, side waist elastication, concealed zip front fastening, one chest pocket with zip and two side pockets with access. Certified to RIS-3279-TOM and EN ISO 20471:2013 Class 3.
Fit: Regular 79cm/31" inside leg.
Attribute | Value |
---|---|
Brand | Portwest |
Colour | Orange |
EAN | 5036108057962 |
Fit | Regular |
Material | Cotton Polyester |
MFR Part No. | RT42 |
Product Type | Rail Industry Coverall |
Size | 2XL |
Standards Met | EN ISO 20471:2013 Class 3 RIS-3279-TOM |
UNSPSC Code | 46181531 |