£46.49
Ex VAT
£55.79
Inc VAT
Product Details
Product Specification
Product Documents
This stylish coverall offers complete certified protection for anyone working near motorways or traffic. Useful features include knee pad pockets and back elastication for ease of movement.
Features and Benefits
• 12 pockets supply ample storage
• Kneepad pockets if padding is required
• Adjustable hook and loop hems for the perfect fit
• Back elasticated waistband allows for natural movement
• Machine washable at 40°C
Standards
• CE
• EN ISO 20471 Class 3
• RIS-3279-TOM Issue 1
Attribute | Value |
---|---|
Brand | Portwest |
Colour | Orange/Navy Blue |
Fit | Regular |
Gender | Unisex |
Material | Cotton Polyester |
MFR Part No. | TX55 |
Product Type | Coverall |
Series | Texo™ |
Size | L |
Standards Met | EN ISO 20471 Class 3 RIS-3279-TOM Issue 1 |
UNSPSC Code | 46181531 |