£34.49
Ex VAT
£41.39
Inc VAT
Product Details
Product Specification
Product Documents
Classically styled the fit of the F301 fleece is relaxed and sizing is generous. Fully certified to EN471 Class 3:2 it features an anti-pill finish which ensures no unsightly bobbling and maintains the fleece's look. Full front zip and two side zip pockets. Fabric: 100% Polyester Anti-pill finish, 300g. Body lining: Nylon Mesh 60g and sleeve: Nylon 60g.
Attribute | Value |
---|---|
Brand | Portwest |
Colour | Yellow/Navy Blue |
ECLASS Code | 40010200 |
Gender | Unisex |
Material | Polyester |
MFR Part No. | F301 |
Size | M |
Standards Met | EN471 Class 3:2 |
UNSPSC Code | 46181531 |