£38.79
Ex VAT
£46.55
Inc VAT
Product Details
Product Specification
Product Documents
Two slanting front pockets with liners that are securely stitched to the bottom hem. Adjustable hem with spring loaded toggles. Long sleeves with self elastication at cuffs. 5cm Hi-VisTex reflective tape on body and arms. Certified to EN471, Class 3:2.
Fabric: 100% polyester, anti-pill finish, 300g.
Lining: nylon mesh 60g, sleeve nylon 60g.
Colour: yellow.
Attribute | Value |
---|---|
Brand | Portwest |
Colour | Yellow |
ECLASS Code | 40010200 |
Gender | Unisex |
Material | Polyester |
MFR Part No. | F300 |
Size | XL |
Standards Met | EN 471 class 3:2 |
UNSPSC Code | 46181531 |