£39.49
Ex VAT
£47.39
Inc VAT
Product Details
Product Specification
Product Documents
The PULSAR® Interactive Fleece Jacket is a versatile solution for enhanced visibility and comfort in diverse work settings. Designed to interact with compatible PULSAR® Storm Coats, it's a Class 3 hi-visibility jacket with sew-on RFX reflective tape for safety in low-light conditions. . for professionals in construction, traffic management, and outdoor work.
Features and Benefits
• The fixed polyester mesh lining reduces wind chill, ensuring easy on-and-off transitions
• A shock cord at the waist, stand-up collar, and YKK® interactive zip offers a customisable fit
• With anchorage fastening points, zip access for embroidery, and multiple pockets, this jacket combines functionality, safety, and comfort
Typical Applications
• Industrial
• Warehousing
• Forklift driving
• Construction
• Traffic management
• Outdoor working
Standards
• EN ISO 20471 Class 3
• RIS-3279 Rail Standard (orange)
Attribute | Value |
---|---|
Brand | Pulsarail |
Colour | Orange |
ECLASS Code | 40010200 |
Gender | Men |
Material | Polyester |
MFR Part No. | PR508 |
Series | Pulsarail® |
Size | XL |
Standards Met | EN ISO 20471 Class 3 RIS-3279 Rail Standard |
UNSPSC Code | 46181531 |