£27.79
Ex VAT
£33.35
Inc VAT
Product Details
Product Specification
Product Documents
These hi-vis yellow bomber jackets are manufactured from a 100% Polyester, 300 oxford weave, weatherproof fabric with a stain resistant finish, PU coated 190g and taped seams. Available in a range of sizes, each jacket also possesses a concealed hood and a nylon 60g/wadding 170g lining. Finished with reflective tape around the shoulders, chest and waist.
Features and Benefits
• Stain resistant finish to protect your clothing
• Water-resistant coating repels water to bead away from the fabric surface and keep the wearer dry in wet conditions
• Hi-vis yellow with reflective tape for additional visibility in low lighting conditions
• Studded flap, two-way front zip and knitted storm cuffs for high protection
• Concealed hood that can be folded away when not needed
• Four pockets, including an internal chest pocket provide ample storage
• Inside phone pocket that is hidden to keep your valuables safe
• Taped seams provide added strength and protect against the wind
• Lined and padded inner traps in heat to keep the wearer warm
• Pack away hood can be unzipped for wear during wet conditions
• Available in an array of sizes to ensure you find the right product for your needs
Typical Applications
• Warehousing
• Automotive
• Construction
Standards
• Compliance with EN ISO 20471
• EN471 Class 3:2
• EN343 Class 3:1
• EN342 Class 3
• ANSI/ISEA 107-2010
Attribute | Value |
---|---|
Brand | Portwest |
Colour | Yellow |
ECLASS Code | 40010101 |
Fabric Weight | 170 (Lining) 190 60 (Wadding)g/m² |
Gender | Men |
Material | Polyester |
MFR Part No. | S463YERL |
Product Type | Bomber Jacket |
Series | 300D |
Size | L |
Standards Met | ANSI/ISEA 107-2010 EN342 Class 3 EN343 Class 3:1 EN471 Class 3:2 EN ISO 20471 |
UNSPSC Code | 46181531 |